
Power Steering Pressure Line Hose Assembly 1990-1992 Lincoln Mark VII (Discontinued)
- Mfr # 12612350
- Zoro # G5769904
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12612350
Zoro #
G5769904
UPC #
808709385639
Country of Origin
Mexico
Dimensions
Length
21.6 in
Height (in)
0.1 in
Width (in)
11 in
Details
Item
Oil Pan Gasket
Bolt Holes
17
Configuration
One Piece
Description
Get the GM quality you know and trust with ACDelco Engine Components. Our intake manifolds, intake manifold gaskets, engine oil cooler lines, tensioners, balancers, and pulleys for for many makes and models of GM cars, light duty trucks, and sport utility vehicles. Stay with the brand of parts your General Motors vehicle came with and get peace of mind that the fit, form, and function is up to the high standards and specifications of General Motors.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.