
Power Steering Pressure Line Hose Assembly 1991-1993 Ford Mustang 2. (Discontinued)
- Mfr # 12615873
- Zoro # G5648743
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12615873
Zoro #
G5648743
UPC #
808709591979
Country of Origin
Mexico
Dimensions
Height
1.9 in
Width
2 in
Length (in)
5.9 in
Housing Width
0.94 in
Housing Length
5.12 in
Details
Terminal Type
Blade
Number of Connectors
1
Connector Shape
Oval
Number of Mount Holes
1
Item
Variable Valve Timing (VVT) Solenoid
Housing Material
Aluminum
Number of Terminals
2
Connector Gender
Female
Connector Color
Black
Terminal Gender
Male
Description
Get the GM quality you know and trust with ACDelco Engine Components. Our intake manifolds, intake manifold gaskets, engine oil cooler lines, tensioners, balancers, and pulleys for for many makes and models of GM cars, light duty trucks, and sport utility vehicles. Stay with the brand of parts your General Motors vehicle came with and get peace of mind that the fit, form, and function is up to the high standards and specifications of General Motors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.