This item is Discontinued.

Acdelco Power Steering Pressure Line Hose Assembly 1994-1998 Toyota T100 2.7L 15123628

Power Steering Pressure Line Hose Assembly 1994-1998 Toyota T100 2.7L (Discontinued)

  • Mfr # 15123628
  • Zoro # G5341574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15123628
Zoro #
G5341574
UPC #
808709295389
Country of Origin
Mexico

Dimensions

Length
5.4 in
Height (in)
1.6 in
Width (in)
3.5 in
Wall Thickness (in)
0.144 in
Inside Diameter
0.5 in

Details

Material
Fuel/Oil Resistant Tube
Item
Positive Crank Ventilation (PCV) Hose
Color
Black

Description

Whether you need exact GM Original Equipment specification parts or high-quality replacement parts, you can rely on ACDelco Emission components, Fuel Injectors, and Control Modules to deliver. Our portfolio includes: fuel injectors, control modules, mass air flow sensors, oxygen sensors, exhaust gas recirculation valves, manifold absolute pressure sensors, throttle position sensors, idle air control valves, and secondary air injection reaction components.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.