
Power Steering Pressure Line Hose Assembly 1995-1997 Ford Contour (Discontinued)
- Mfr # 15-73597
- Zoro # G6181662
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15-73597
Zoro #
G6181662
UPC #
707773187999
Country of Origin
Mexico
Dimensions
Length
4.09 in
Height
2.06 in
Width
4.06 in
Details
Weight
0.52 lb
Terminal Type
Pin
Color
Black
Number of Mount Holes
3
Number of Terminals
5
Item
AC Vacuum Actuator
Terminal Gender
Male
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.