Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco Power Steering Pressure Line Hose Assembly 1995-1999 Dodge Neon 2.0L 12617944

Power Steering Pressure Line Hose Assembly 1995-1999 Dodge Neon 2.0L (Discontinued)

  • Mfr # 12617944
  • Zoro # G5657143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12617944
Zoro #
G5657143
UPC #
707773947944
Country of Origin
Mexico

Dimensions

Thickness
19.1 in
Length
17.8 in
Height (in)
0.1 in
Width (in)
2.4 in

Details

Color
Natural
Features
Original Equipment Replacement
Material
Steel
Item
Exhaust Manifold Gasket
Bolt Holes
8
Configuration
One Piece
Port Shape
Round
Grade Type
Regular

Description

An ACDelco GM Original Equipment Exhaust Manifold Gasket is a GM-recommended replacement for your vehicle's original component. It forms a gas-tight connection between the exhaust manifold and cylinder heads. This original equipment exhaust manifold gasket has been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.