This item is Discontinued.

This item is Discontinued.
Power Steering Pressure Line Hose Assembly 1998-2000 Lexus LS400 (Discontinued)
Mfr #
177-1008
Zoro #
G5329455
UPC # 707773424957
Country of Origin Mexico
Category Power Steering Hoses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
177-1008
Zoro #
G5329455
UPC #
707773424957
Country of Origin
Mexico
Dimensions
Length
15.12 in
Width (in)
14.5 in
Nominal Thickness (in)
1.142 in
Outside Diameter
12.7 in
Height (in)
2.1 in
Bolt Circle Diameter (in)
5 in
Discard Thickness
1.083 in
Details
Material
Cast Iron
Item
Disc Brake Rotor
Finish
Rust Resistant Coating
Rotor Type
Vented
Number of Lugs
6
Number of Bolt Holes
6
Construction
Full Cast
Surface Type
Smooth
Grade Type
Regular
Description
Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.