This item is Discontinued.

Acdelco Power Steering Pressure Line Hose Assembly 1999-2001 Hyundai Sonata 12684186

Power Steering Pressure Line Hose Assembly 1999-2001 Hyundai Sonata (Discontinued)

  • Mfr # 12684186
  • Zoro # G5734825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12684186
Zoro #
G5734825
UPC #
808709678380
Country of Origin
Mexico

Dimensions

Length
2.6 in
Width
1.6 in
Height
1 in

Details

Includes
Mounting Bracket
Weight
0.07 lb
Terminal Type
Blade
Number of Terminals
3
Number of Connectors
1
Connector Gender
Female
Item
Engine Camshaft Position Sensor
Connector Shape
Oval
Grade Type
Regular

Description

An ACDelco GM Original Equipment Engine Camshaft Position Sensor monitors the rotational position of the camshaft(s), and is a GM-recommended replacement for your vehicle's original component. It provides a signal to the engine control module, which compares the camshaft position with the crankshaft position to determine ignition and fuel injection timing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.