Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco Power Steering Pressure Line Hose Assembly 1999-2002 Mazda 626 2.0L 12637683

Power Steering Pressure Line Hose Assembly 1999-2002 Mazda 626 2.0L (Discontinued)

  • Mfr # 12637683
  • Zoro # G5518631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12637683
Zoro #
G5518631
UPC #
808709358817
Country of Origin
Mexico

Dimensions

Thickness
0.303 in
Length
19.2 in
Height (in)
0.3 in
Width (in)
4.3 in

Details

Material
ACM Rubber
Item
Valve Cover Gasket
Grade Type
Standard
Configuration
One Piece

Description

Get the GM quality you know and trust with ACDelco Engine Components. Our intake manifolds, intake manifold gaskets, engine oil cooler lines, tensioners, balancers, and pulleys for for many makes and models of GM cars, light duty trucks, and sport utility vehicles. Stay with the brand of parts your General Motors vehicle came with and get peace of mind that the fit, form, and function is up to the high standards and specifications of General Motors.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.