
Power Steering Pressure Line Hose Assembly 1999-2002 Nissan Quest (Discontinued)
- Mfr # 12645298
- Zoro # G5590862
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12645298
Zoro #
G5590862
UPC #
707773833629
Country of Origin
Mexico
Dimensions
Length
11 in
Height (in)
5.12 in
Width (in)
8.19 in
Details
Features
Solenoid Attached
Voltage
12V DC
Power Rating
1.87 HP
Number of Teeth
12
Number of Holes
3
Starter Rotation
Clockwise
Nose Cone Type
Closed Nose
Case Grounding
Grounded
Item
Starter Motor
Mounting Flange to Pinion End at Rest (in)
1.1 in
Nose Cone Material
Aluminum
Description
Stay with the parts brand your General Motors vehicle came with and get the quality you know and trust with ACDelco Starters and Alternators. ACDelco replacement parts give you the peace of mind that the fit, form, and function is up to the high standards and specifications of General Motors. ACDelco Starter and Alternators are manufactured for many makes and models of GM car, light duty truck.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.