
Power Steering Pressure Line Hose Assembly 1999 Oldsmobile Intrigue (Discontinued)
- Mfr # 12623853
- Zoro # G5608520
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12623853
Zoro #
G5608520
UPC #
707773914588
Country of Origin
Mexico
Dimensions
Length
4.1 in
Thickness
0.827 in
Height (in)
0.1 in
Width (in)
4 in
Details
Material
Aluminum with Rubber Seal
Item
Coolant Crossover Pipe Gasket
Color
Silver
Number of Mount Holes
3
Number of Ports
1
Description
When it comes to protecting the life of your engine, ACDelco Water Pumps offer the heat control you need to keep things cool. Built to meet the latest manufacturer-specified designs, the full line of ACDelco Water Pumps offers a wide range of water pump kits, ideal for your car, truck or SUV. ACDelco Water Pump kits provide premium aftermarket components that fit GM vehicles as well as a wide range .
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.