
Power Steering Pressure Line Hose Assembly 2000-2004 Toyota Tacoma 2. (Discontinued)
- Mfr # 15-81848
- Zoro # G5704761
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-81848
Zoro #
G5704761
UPC #
808709372332
Country of Origin
Mexico
Dimensions
Outside Diameter
15.944 in
Height (in)
2.88 in
Length (in)
17.62 in
Blade Length (in)
4.5 in
Width (in)
17.12 in
Hub Depth (in)
0.66 in
Details
Features
Original Equipment Replacement
Voltage
12V DC
Item
Engine Cooling Fan
Grade Type
Regular
Blade Type
Curved
Number of Blades
9
Hub Material
Metal
Blade Material
Plastic
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.