Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco Power Steering Pressure Line Hose Assembly 2004-2009 Cadillac SRX 12673134

Power Steering Pressure Line Hose Assembly 2004-2009 Cadillac SRX (Discontinued)

  • Mfr # 12673134
  • Zoro # G5643380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12673134
Zoro #
G5643380
UPC #
808709465102
Country of Origin
Mexico

Dimensions

Height
1.2 in
Length
2.9 in
Width
1.6 in

Details

Terminal Type
Pin
Material
Aluminum
Number of Terminals
3
Color
Black
Weight
0.07 lb
Connector Shape
Oval
Item
Engine Oil Pressure Sensor
Terminal Gender
Male
Connector Gender
Female
Number of Connectors
1

Description

Whether you need exact GM Original Equipment specification parts or high-quality replacement parts, you can rely on ACDelco Emission components, Fuel Injectors, and Control Modules to deliver. Our portfolio includes: fuel injectors, control modules, mass air flow sensors, oxygen sensors, exhaust gas recirculation valves, manifold absolute pressure sensors, throttle position sensors, idle air control valves, and secondary air injection reaction components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.