
Power Steering Pressure Line Hose Assembly 2006-2010 Hyundai Sonata 2. (Discontinued)
- Mfr # 15-81796
- Zoro # G5664730
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-81796
Zoro #
G5664730
UPC #
808709083702
Country of Origin
Mexico
Dimensions
Length
4.06 in
Width
4.03 in
Height
4.03 in
Details
Weight
0.4 lb
Terminal Type
Blade
Terminal Gender
Male Female
Connector Gender
Male Female
Number of Bolt Holes
4
Connector Shape
Rectangle
Number of Connectors
2
Item
Heating and Air Conditioning Blower Control Module
Number of Wires
2
Number of Terminals
9
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.