This item is Discontinued.

This item is Discontinued.
Power Steering Pressure Line Hose Assembly 2006-2010 Hyundai Sonata 2. (Discontinued)
Mfr #
177-1003
Zoro #
G5330365
UPC # 707773614976
Country of Origin Mexico
Category Power Steering Hoses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
177-1003
Zoro #
G5330365
UPC #
707773614976
Country of Origin
Mexico
Dimensions
Length
13.12 in
Pad Contact Surface Width (in)
2.1 in
Bolt Circle Diameter (in)
4.331 in
Width (in)
12.38 in
Center Bore Diameter
2.6 in
Outside Diameter
10.9 in
Height (in)
1.7 in
Nominal Thickness (in)
1.024 in
Discard Thickness
0.906 in
Details
Material
Cast Iron
Item
Disc Brake Rotor
Finish
Rust Resistant Coating
Grade Type
Performance
Surface Type
Smooth
Rotor Type
Vented
Hat Finish
Plain
Construction
Full Cast
Number of Bolt Holes
5
Description
Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.