This item is Discontinued.

This item is Discontinued.
Power Steering Pressure Line Hose Assembly 2006-2011 Hyundai Accent 1. (Discontinued)
Mfr #
177-1009
Zoro #
G5330243
UPC # 707773576427
Country of Origin Mexico
Category Power Steering Hoses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
177-1009
Zoro #
G5330243
UPC #
707773576427
Country of Origin
Mexico
Dimensions
Length
13.1 in
Height (in)
3.3 in
Width (in)
12.3 in
Details
Material
Cast Iron
Item
Disc Brake Rotor
Finish
Rust Resistant Coating
Surface Type
Smooth
Number of Bolt Holes
4
Rotor Type
Solid
Grade Type
Regular
Construction
Full Cast
Description
ACDelco disc brake rotor's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake rotor's for virtually every automobile on the road today. ACDelco disc brake rotor's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.