This item is Discontinued.

Acdelco Power Steering Pressure Line Hose Assembly 2010-2011 Kia Soul 2.0L 174-1228

This item is Discontinued.

Acdelco

Power Steering Pressure Line Hose Assembly 2010-2011 Kia Soul 2.0L (Discontinued)

Mfr # 174-1228
Zoro # G5334364
UPC # 707773841693
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
174-1228
Zoro #
G5334364
UPC #
707773841693
Country of Origin
Mexico

Dimensions

Length
14.5 in
Master Cylinder Bore Diameter (in)
1 in
Secondary Outlet Thread Diameter (in)
0.551 in
Primary Outlet Thread Diameter (in)
0.551 in
Height (in)
6.7 in
Width (in)
7.9 in

Details

Item
Brake Master Cylinder Assembly
Includes
Master Cylinder Cap; Mounting Bracket; Reservoir
Master Cylinder Material
Aluminum,Steel,Plastic
Number of Ports
2
Number of Mounting Holes
2

Description

Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.