This item is Discontinued.

This item is Discontinued.
Power Steering Pump, 84056869 (Discontinued)
Mfr #
84056869
Zoro #
G3332586
UPC # 808709482215
Country of Origin Mexico
Category Air Hydraulic Pumps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
84056869
Zoro #
G3332586
UPC #
808709482215
Country of Origin
Mexico
Dimensions
Length
10.8 in
Width
5.9 in
Outlet Diameter
0.6299 in
Inlet Diameter
0.432 in
Details
Weight
4.19 lb
Includes
Reservoir
Type
Hydraulic
Description
ACDelco GM Original Equipment Power Steering Pumps generate the hydraulic energy needed for your vehicle’s power-assisted steering system, and are GM-recommended replacements for your vehicle’s original components. These original equipment power steering pumps have been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.