This item is Discontinued.

Acdelco Power Steering Return Line Hose Assembly 1997 Ford F-150 4.2L 4.6L 5. 12163650

Power Steering Return Line Hose Assembly 1997 Ford F-150 4.2L 4.6L 5. (Discontinued)

  • Mfr # 12163650
  • Zoro # G5604512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12163650
Zoro #
G5604512
UPC #
707773387474
Country of Origin
Mexico

Dimensions

Length
5.3 in
Height (in)
2.1 in
Width (in)
2.5 in

Details

Material
Hi Temp Silicon Rubber
Fit Type
Specific
Color
Black
Grade Type
Standard
Shape
Straight
Item
Coil on Spark Plug Boot

Description

ACDelco Wires and Cables are the ideal replacement part for your vehicle. These include high-quality spark plug wire sets, battery cables, pigtail connectors, lamp sockets and trailer connectors. ACDelco Wires and Cables' are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.