Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco Power Steering Return Line Hose Assembly 1998-1999 Nissan Frontier 2. 15016745

Power Steering Return Line Hose Assembly 1998-1999 Nissan Frontier 2. (Discontinued)

  • Mfr # 15016745
  • Zoro # G5655630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15016745
Zoro #
G5655630
UPC #
707773914618
Country of Origin
Mexico

Dimensions

Length (in)
1.4 in
Width (in)
0.9 in
Height (in)
0.6 in

Details

Terminal Gender
Male
Mounting Type
Push-In
Number of Terminals
4
Voltage
12V DC
Terminal Type
Blade
Cover Material
Plastic
Item
Multi-Purpose Relay

Description

Everything about us begins with innovation. We believe success is born from it. That is why we are working within GM to invent the future of the industry by combining more than 100 years of experience with intellect, technology and innovation that is behind some of the most advanced vehicles on the road.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.