This item is Discontinued.

This item is Discontinued.
Power Steering Return Line Hose Assembly 1999-2004 Honda Odyssey (Discontinued)
Mfr #
177-1038
Zoro #
G5337410
UPC # 21625777870
Country of Origin Mexico
Category Power Steering Hoses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
177-1038
Zoro #
G5337410
UPC #
21625777870
Country of Origin
Mexico
Dimensions
Length
13.5 in
Width (in)
13.3 in
Nominal Thickness (in)
1.5 in
Overall Rotor Diameter (mm)
325 mm
Center Bore Diameter
4.5 in
Bolt Circle Diameter (in)
6.5 in
Discard Thickness
1.437 in
Pad Contact Surface Width (in)
1.9 in
Outside Diameter
12.7 in
Height (in)
3.5 in
Details
Material
Cast Iron
Item
Disc Brake Rotor
Finish
Rust Resistant Coating
Construction
Full Cast
Grade Type
Regular
Number of Lugs
8
Disc Finish
Turned
Surface Type
Smooth
Number of Bolt Holes
8
Rotor Type
Vented
Hat Finish
Painted
Description
Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.