This item is Discontinued.

Acdelco Power Steering Return Line Hose Assembly 1999-2004 Volvo C70 2.3L 2. 17113698

This item is Discontinued.

Acdelco

Power Steering Return Line Hose Assembly 1999-2004 Volvo C70 2.3L 2. (Discontinued)

Mfr # 17113698
Zoro # G5841733
UPC # 21625273471
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17113698
Zoro #
G5841733
UPC #
21625273471
Country of Origin
Mexico

Dimensions

Height
1.6 in
Width
1.6 in
Length (in)
4.5 in

Details

Includes
Gasket
Features
Programming Required
Item
Multi-Port Fuel Injector
Connector Gender
Female
Connector Shape
Rectangle
Terminal Type
Blade
Fuel Injection Type
Multi-Port Fuel Injection
Terminal Gender
Male
Number of Terminals
2

Description

ACDelco fuel injector's built a reputation in the automotive industry for quality and craftmanship. We manufacture fuel injector's for virtually every automobile on the road today. ACDelco fuel injector's are available for on and off road use and are designed for all weather conditions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.