
Power Steering Return Line Hose Assembly 2004-2006 Toyota Sienna (Discontinued)
- Mfr # 15854939
- Zoro # G5801020
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15854939
Zoro #
G5801020
UPC #
808709359357
Country of Origin
Mexico
Dimensions
Width
6.9 in
Height
6.4 in
Length (in)
7.6 in
Mounting Hole Diameter
0.393 in
Stud Thread Diameter (in)
1.5 in
Details
Type
Hydraulic
Item
Engine Mount
Housing Color
Black
Bushing Color
Black
Bushing Material
Rubber
Mount Material
Rubber and Steel
Number of Mount Holes
7
Description
Get the GM quality you know and trust with ACDelco Engine Components. Our intake manifolds, intake manifold gaskets, engine oil cooler lines, tensioners, balancers, and pulleys for for many makes and models of GM cars, light duty trucks, and sport utility vehicles. Stay with the brand of parts your General Motors vehicle came with and get peace of mind that the fit, form, and function is up to the high standards and specifications of General Motors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.