This item is Discontinued.

Acdelco Power Steering Return Line Hose Assembly 2006-2009 Ford Fusion 2.3L 17113561

This item is Discontinued.

Acdelco

Power Steering Return Line Hose Assembly 2006-2009 Ford Fusion 2.3L (Discontinued)

Mfr # 17113561
Zoro # G5755204
UPC # 707773827888
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17113561
Zoro #
G5755204
UPC #
707773827888
Country of Origin
Mexico

Dimensions

Length
4.6 in
Height (in)
0.2 in
Width (in)
3.1 in

Details

Item
Fuel Injection Throttle Body Seal
Color
Blue

Description

Whether you need exact GM Original Equipment specification parts or high-quality replacement parts, you can rely on ACDelco Emission components, Fuel Injectors, and Control Modules to deliver. Our portfolio includes: fuel injectors, control modules, mass air flow sensors, oxygen sensors, exhaust gas recirculation valves, manifold absolute pressure sensors, throttle position sensors, idle air control valves, and secondary air injection reaction components.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.