This item is Discontinued.

This item is Discontinued.
Power Steering Return Line Hose Assembly 2007-2008 Hyundai Tiburon 2. (Discontinued)
Mfr #
176-1206
Zoro #
G5309690
UPC # 707773277102
Country of Origin Mexico
Category Power Steering Hoses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
176-1206
Zoro #
G5309690
UPC #
707773277102
Country of Origin
Mexico
Dimensions
Length
30.9 in
Height (in)
3.2 in
End 1 Thread Diameter (in)
0.437 in
Axis 1 Length
28.31 in
Width (in)
4.8 in
Details
Color
Black
Item
Hydraulic Brake Hose Assembly
Includes
Mounting Hardware
End 1 Type
Banjo
Outer Sleeve Material
Rubber
End 2 Type
Female Threaded
Bracket Material
Steel
Description
ACDelco brake hydraulic hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture brake hydraulic hose's for virtually every automobile on the road today. ACDelco brake hydraulic hose's are available for on and off road use and are designed for all weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.