This item is Discontinued.

This item is Discontinued.
Power Steering Return Line Hose Assembly 2007-2009 Hyundai Santa Fe (Discontinued)
Mfr #
17113388
Zoro #
G5656635
UPC # 36666931105
Country of Origin Mexico
Category Engine Components
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17113388
Zoro #
G5656635
UPC #
36666931105
Country of Origin
Mexico
Dimensions
Height
2.06 in
Width
4.06 in
Length (in)
4.09 in
Details
Number of Terminals
4
Terminal Gender
Male
Number of Mount Holes
2
Item
Fuel Injection Idle Air Control Valve
Terminal Type
Blade
Description
Whether you need exact GM Original Equipment specification parts or high-quality replacement parts, you can rely on ACDelco Emission components, Fuel Injectors, and Control Modules to deliver. Our portfolio includes: fuel injectors, control modules, mass air flow sensors, oxygen sensors, exhaust gas recirculation valves, manifold absolute pressure sensors, throttle position sensors, idle air control valves, and secondary air injection reaction components.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.