This item is Discontinued.

This item is Discontinued.
Power Steering Return Line Hose Assembly 2007-2009 Hyundai Santa Fe 2. (Discontinued)
Mfr #
176-1587
Zoro #
G5310040
UPC # 707773684429
Country of Origin Mexico
Category Power Steering Hoses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
176-1587
Zoro #
G5310040
UPC #
707773684429
Country of Origin
Mexico
Dimensions
Length
22.7 in
Width (in)
2.4 in
Height (in)
2.3 in
End 2 Fitting Inside Diameter
10x1.5
Axis 1 Length
20.87 in
End 1 Thread Diameter (in)
0.472 in
Details
Item
Hydraulic Brake Hose
Includes
Bracket; Gasket; Mounting Hardware
End 1 Fitting Type
Female
End 2 Fitting Material
Steel
Bracket Material
Steel
End 1 Fitting Material
Steel
End 2 Fitting Type
Banjo
End 1 Type
Inverted
Description
Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.