This item is Discontinued.

Acdelco Power Steering Return Line Hose Assembly 2007-2011 Nissan Altima 2.5L 176-1411

This item is Discontinued.

Acdelco

Power Steering Return Line Hose Assembly 2007-2011 Nissan Altima 2.5L (Discontinued)

Mfr # 176-1411
Zoro # G5343169
UPC # 707773296783
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
176-1411
Zoro #
G5343169
UPC #
707773296783
Country of Origin
Mexico

Dimensions

Length
26.5 in
Height (in)
1.8 in
Axis 1 Length
21.34 in
Width (in)
3.5 in
End 1 Thread Diameter (in)
0.437 in

Details

Color
Black
Item
Hydraulic Brake Hose
End 2 Type
Female Threaded
End 1 Type
Banjo
Bracket Material
Steel
Outer Sleeve Material
Rubber

Description

Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.