Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco Power Steering Return Line Hose Assembly 2007-2012 Nissan Altima 2.5L 12564401

Power Steering Return Line Hose Assembly 2007-2012 Nissan Altima 2.5L (Discontinued)

  • Mfr # 12564401
  • Zoro # G5339632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12564401
Zoro #
G5339632
UPC #
808709292333
Country of Origin
Mexico

Dimensions

Outside Length
3.7 in
Height
3.3 in
Mounting Hole Diameter
0.393 in

Details

Belt Type
Serpentine
Material
Steel
Color
Black
Number of Mount Holes
1

Description

ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.