This item is Discontinued.

Acdelco Power Steering Return Line Hose Assembly 2008-2011 Ford Focus 2.0L 171-0969

This item is Discontinued.

Acdelco

Power Steering Return Line Hose Assembly 2008-2011 Ford Focus 2.0L (Discontinued)

Mfr # 171-0969
Zoro # G5650119
UPC # 707773455197
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
171-0969
Zoro #
G5650119
UPC #
707773455197
Country of Origin
Mexico

Dimensions

Length
9.12 in
Height (in)
4.62 in
Friction Material Thickness
0.149 in
Width (in)
1.719291 in

Details

Item
Rear Parking Brake Shoe
Friction Material Attachment
Bonded

Description

Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.