This item is Discontinued.

This item is Discontinued.
Power Steering Return Line Hose Assembly 2010-2011 Hyundai Accent 1. (Discontinued)
Mfr #
171-668
Zoro #
G5453985
UPC # 21625634517
Country of Origin Mexico
Category Aftermarket Steering
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
171-668
Zoro #
G5453985
UPC #
21625634517
Country of Origin
Mexico
Dimensions
Outer Pad Friction Material Thickness
0.4 in
Inner Pad Friction Material Thickness
0.4 in
Details
Item
Rear Disc Brake Pad Set with Clips and Bolts
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Grade Type
REGULAR
Friction Material Attachment
Bonded
Description
ACDelco GM Original Equipment Disc Brake Pads are the friction material used in disc brakes that press against the brake rotor to stop the vehicle. This friction-enhancing material is bonded and/or riveted to steel backing plates. These original equipment disc brake pads are manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors. ? WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.