Zoro Homepage

Pulley-P/S Pump

  • Mfr # 12559890

  • Zoro # G700554565


product price: $25.89
/ea

Key Features

Material
Steel
Belt Type
Serpentine
Outside Diameter
6.61 in
Color
Black
Weight
0.76 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12559890
Zoro #
G700554565
UPC #
808709925101
Country of Origin
Unknown

Dimensions

Outside Diameter
6.61 in
Width
1.1 in
Height
1.6 in
Length
7.2 in
Shaft Diameter (in)
0.63 in

Details

Item
Power Steering Pump Pulley
Material
Steel
Belt Type
Serpentine
Color
Black
Weight
0.76 lb
Finish
Zinc
Number of Mount Holes
1
Number of Grooves
6
Mounting Type
Bolt

Description

Pulley-P/S Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.