Zoro Homepage

Pump Asm-Fuel Pump Asmuel, Hpm1029

  • Mfr # HPM1029

  • Zoro # G4869272


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Includes
Gasket; Mounting Hardware
Fuel Type
Gas
Type
Mechanical
Outlet Diameter
0.55 in
Inlet Outside Diameter
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPM1029
Zoro #
G4869272
UPC #
808709782087
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.55 in
Inlet Outside Diameter
0.55 in
Height (in)
5.62 in
Outlet Thread Diameter (in)
0.55 in
Outlet Fitting Thread Size
M14-1.5
Width (in)
5.75 in
Inlet Thread Diameter (in)
0.55 in
Length (in)
6 in

Details

Includes
Gasket; Mounting Hardware
Fuel Type
Gas
Type
Mechanical
Number of Inlets
1
Item
Fuel Pump
Housing Material
Steel
Inlet Type
Threaded
Outlet Type
Threaded
Maximum Flow Rate (GPH)
36.36
Minimum Flow Rate (GPH)
5.28
Number of Outlets
1
Number of Mount Holes
2
Connection Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.