This item is Discontinued.

Acdelco Pump Asm-P/S, 84023339 84023339

This item is Discontinued.

Acdelco

Pump Asm-P/S, 84023339 (Discontinued)

Mfr # 84023339
Zoro # G2116901
UPC # 808709501176
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84023339
Zoro #
G2116901
UPC #
808709501176
Country of Origin
Unknown

Dimensions

Overall Height (In.)
6.8
Outside Diameter
16"
Length (in)
8.8
Width (in)
6.8
Inlet Diameter
10.98"

Details

Includes
Reservoir Included
Features
Generate energy need for your vehicle's power-assisted steering system. GM-recommended replacement part for your GM vehicle's original factory component. Offering the quality, reliability, and durability of GM OE. Manufactured to GM OE specification for fit, form, and function
Fits Brand
Power Steering PumpFits the following vehicles: 2010-2016 Chevrolet Express 2500, 2010-2016 Chevrolet Express 3500, 2010-2016 Chevrolet Express 4500, 2010-2016 GMC Savana 2500, 2010-2016 GMC Savana 3500, 2010-2016 GMC Savana 4500
Type
Press On
Weight
3.87
Pump Type
Hydraulic
Hose Port Type
O-Ring
Shaft Type
Smooth
Pulley Attachment Type
Press-On

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.