This item is Discontinued.

Acdelco Pump Asm-P/S, 84132437 84132437

Pump Asm-P/S, 84132437 (Discontinued)

  • Mfr # 84132437
  • Zoro # G2149792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84132437
Zoro #
G2149792
UPC #
808709649311
Country of Origin
Unknown

Dimensions

Overall Height (In.)
7.1
Width (in)
9.3
Length (in)
10.8
Thread Diameter
0.393"

Details

Includes
Reservoir Included
Fits Brand
Type
Press On
Features
Generate energy need for your vehicle's power-assisted steering system. GM-recommended replacement part for your GM vehicle's original factory component. Offering the quality, reliability, and durability of GM OE. Manufactured to GM OE specification for fit, form, and function
Weight
11.45
Hose Port Type
Hose Barb
Shaft Type
Smooth
Pump Type
Hydraulic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.