Zoro Homepage

Pump Asm-Vac

  • Mfr # 12696313

  • Zoro # G600554832


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Includes
Gasket; Mounting Hardware; Pulley
Type
Mechanical
Drive Type
Belt
Number of Ports
1
Length (in)
7.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12696313
Zoro #
G600554832
UPC #
193468089738
Country of Origin
Unknown

Dimensions

Length (in)
7.3 in
Inlet Port Inside Diameter (in)
0.3 in
Height (in)
6 in
Inlet Port Outside Diameter (in)
0.46 in
Width (in)
6.8 in

Details

Item
Vacuum Pump
Includes
Gasket; Mounting Hardware; Pulley
Type
Mechanical
Drive Type
Belt
Number of Ports
1

Description

Pump Asm-Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.