Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco Quick-Strut Complete Strut Assembly 2007-2010 Hyundai Elantra 2.0L 15-10422

Quick-Strut Complete Strut Assembly 2007-2010 Hyundai Elantra 2.0L (Discontinued)

  • Mfr # 15-10422
  • Zoro # G5943565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-10422
Zoro #
G5943565
UPC #
707773417836
Country of Origin
Mexico

Dimensions

Width (in)
7.38 in
Length (in)
12.38 in
Body Diameter (in)
3.54 in
Body Length (in)
9.4 in
Height (in)
7.25 in

Details

Type
Canister
Outlet Fitting Type
Female
Features
Switch Service Port
Inlet Fitting Type
Male
Mounting Type
Band
Item
AC Accumulator

Description

ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.