Zoro Homepage
This item is Discontinued.
Acdelco Radiator, 21560 21560

Radiator, 21560 (Discontinued)

  • Mfr # 21560
  • Zoro # G5556404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21560
Zoro #
G5556404
UPC #
21625944371
Country of Origin
Unknown

Dimensions

Length (in)
41.56 in
Core Width (in)
30.48 in
Height (in)
7.38 in
Core Thickness (in)
0.63 in
Core Height (in)
15.06 in
Width (in)
25.12 in

Details

Item
Radiator

Description

AC Delco radiator's built a reputation in the automotive industry for quality and craftmanship. We manufacture radiator's for virtually every automobile on the road today. AC Delco radiator's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.