Zoro Homepage

Rail Asm-F/Injn Fuel <Split>, 217-2432

  • Mfr # 217-2432

  • Zoro # G2125310


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Features
Original Equipment Replacement, Programming Required
Overall Height (In.)
3.75 in
Color
Natural
Weight
3.31 lb
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217-2432
Zoro #
G2125310
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height (In.)
3.75 in
Width (in)
4.5 in
Length (in)
18.5 in

Details

Item
Fuel Injector Rail
Features
Original Equipment Replacement, Programming Required
Color
Natural
Weight
3.31 lb
Material
Stainless Steel
Fuel System Type
Diesel
Number of Fuel Injectors
4
Fuel Injection Type
Direct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.