
Rail Asm-F/Injn Fuel <Split>, 217-2433
Mfr # 217-2433
Zoro # G2127149
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Fuel Injector Rail Left ACDelco GM Original Equipment 217-2433Fits the following vehicles: 2006-2010 Chevrolet Express 2500,2006-2010 Chevrolet Express 3500,2006-2010 Chevrolet Silverado 2500 HD,2006 Chevrolet Silverado 3500,2006-2010 GMC Savana 2500,2006-2010 GMC Savana 3500,2006-2010 GMC Sierra 2500 HD,2006 GMC Sierra 3500,2007 Chevrolet Silverado 2500 HD Classic,2007 Chevrolet Silverado 3500 Classic,2007-2010 Chevrolet Silverado 3500 HD,2007 GMC Sierra 2500 HD Classic,2007 GMC Sierra 3500 Classic,2007-2010 GMC Sierra 3500 HD
Overall Height (In.)
4.12
Features
Material
Stainless Steel
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
217-2433
Zoro #
G2127149
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height (In.)
4.12
Width (in)
7.5
Length (in)
18.75
Details
Fits Brand
Fuel Injector Rail Left ACDelco GM Original Equipment 217-2433Fits the following vehicles: 2006-2010 Chevrolet Express 2500,2006-2010 Chevrolet Express 3500,2006-2010 Chevrolet Silverado 2500 HD,2006 Chevrolet Silverado 3500,2006-2010 GMC Savana 2500,2006-2010 GMC Savana 3500,2006-2010 GMC Sierra 2500 HD,2006 GMC Sierra 3500,2007 Chevrolet Silverado 2500 HD Classic,2007 Chevrolet Silverado 3500 Classic,2007-2010 Chevrolet Silverado 3500 HD,2007 GMC Sierra 2500 HD Classic,2007 GMC Sierra 3500 Classic,2007-2010 GMC Sierra 3500 HD
Features
Material
Stainless Steel
Color
Natural
Weight
3.31
Fuel Injector Quantity
4
Fuel Injection Type
Direct
Fuel System Type
Diesel
Number Of Fuel Injectors
4
Fuel Injector Type
Direct Injection
Fuel Type
Diesel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.