Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator Asm-Frt S/D Wdo (Lh), 23257824

  • Mfr # 23257824

  • Zoro # G2148173


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Includes
Express Up Or Down Included, Hardware Included
Overall Height (In.)
3.6
Fits Brand
Power Window Motor and Regulator AssemblyFits the following vehicles: 2010-2015 Cadillac SRX
Features
This part requires programming and/or special setup procedures. GM Service Information describes the procedures and special tools needed to ensure proper operation in the vehicle. 'Rolls' window up and down with push of button. Offers power and controls function of power windows. Some GM Genuine Parts may have formerly appeared as ACDelco GM Original Equipment (OE). GM Genuine Parts are designed, engineered and tested to rigorous standards, and are backed by General Motors.
Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23257824
Zoro #
G2148173
UPC #
808709348979
Country of Origin
Unknown

Dimensions

Overall Height (In.)
3.6
Length (in)
23.9
Width (in)
23.6

Details

Includes
Express Up Or Down Included, Hardware Included
Fits Brand
Power Window Motor and Regulator AssemblyFits the following vehicles: 2010-2015 Cadillac SRX
Features
This part requires programming and/or special setup procedures. GM Service Information describes the procedures and special tools needed to ensure proper operation in the vehicle. 'Rolls' window up and down with push of button. Offers power and controls function of power windows. Some GM Genuine Parts may have formerly appeared as ACDelco GM Original Equipment (OE). GM Genuine Parts are designed, engineered and tested to rigorous standards, and are backed by General Motors.
Weight
5
Material
Metal
Express Up Or Down
Down
Attachment Type
Bolt
Window Operation Type
Electric
Electric Or Manual
Electric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.