Zoro Homepage

Relay Asm-Multiuse *Gray, 13500114

  • Mfr # 13500114

  • Zoro # G2157404


product price: $12.25
/ea

Key Features

Overall Height (In.)
0.6 in
Weight
0.04 lb
Length (in)
1.5 in
Width (in)
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13500114
Zoro #
G2157404
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height (In.)
0.6 in
Length (in)
1.5 in
Width (in)
0.9 in

Details

Weight
0.04 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.