
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-20285
Zoro #
G3005713
UPC #
707773335147
Country of Origin
Mexico
Details
Includes
Clutch
Features
R4 Hub Type, Switch Service Port
Compressor Type
R4 Lightweight
Mounting Style
Cradle Mount
Refrigerant
R12 R134A
Number of Pulley Grooves
6
Number of Mount Holes
4
Connector Shape
Rectangle
Belt Type
Serpentine
Number of Connector Terminals
2
Coil Voltage
12V DC
Item
AC Compressor
Description
ACDelco GM Original Equipment Remanufactured A/C Compressors pump refrigerant through the system. Remanufacturing A/C compressors is an automotive industry practice that involves the disassembly of existing units and replacing components that are most prone to wear with new components. Damaged and obsolete parts are replaced and are end of line tested to ensure they perform to ACDelco specifications.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.