
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
334-1468A
Zoro #
G1446025
UPC #
707773622797
Country of Origin
Mexico
Details
Includes
Pulley
Voltage
12V DC
Mounting Style
Side Mount
Amperage
105 A
Fan Type
Internal
Alternator Case Material
Aluminum
Pulley Belt Type
Serpentine
Ground Type
Negative
Regulator Type
Internal
Item
Alternator
Starter Rotation
Clockwise
Number of Terminal Connections
2
Number of Pulley Grooves
5
Description
Stay with the parts brand your General Motors vehicle came with and get the quality you know and trust with ACDelco Starters and Alternators. ACDelco replacement parts give you the peace of mind that the fit, form, and function is up to the high standards and specifications of General Motors. ACDelco Starter and Alternators are manufactured for many makes and models of GM cars and light duty trucks.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.