This item is Discontinued.

This item is Discontinued.
Remanufactured Engine Control Module, 16197427 (Discontinued)
Mfr #
16197427
Zoro #
G7673590
UPC # 21625004709
Country of Origin Mexico
Category Automotive Relay & Control Modules
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
16197427
Zoro #
G7673590
UPC #
21625004709
Country of Origin
Mexico
Dimensions
Length
10.19 in
Height
2.75 in
Width
7 in
Details
Number of Terminals
32
Features
Removable PROM
Terminal Type
Pin
Weight
1.85 lb
Programmable
Yes
Number of Mount Holes
4
Number of Connectors
2
Item
Powertrain Control Module
Connector Shape
Rectangle
Connector Gender
Female
Terminal Gender
Male
Description
Whether you need exact GM Original Equipment specification parts or high-quality replacement parts, you can rely on ACDelco Emission components, Fuel Injectors, and Control Modules to deliver. Our portfolio includes: fuel injectors, control modules, mass air flow sensors, oxygen sensors, exhaust gas recirculation valves, manifold absolute pressure sensors, throttle position sensors, idle air control valves, and secondary air injection reaction components.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.