
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
336-1493A
Zoro #
G6497100
UPC #
707773603697
Country of Origin
Mexico
Details
Number of Holes
2
Voltage
12V DC
Features
Solenoid Attached
Type
Permanent Magnet Gear Reduction
Number of Teeth
10
Power Rating
2.279 HP
Starter Rotation
Clockwise
Case Grounding
Grounded
Nose Cone Type
Open Nose
Nose Cone Material
Aluminum
Mounting Flange to Pinion End at Rest (in)
0.2358 in
Item
Starter
Description
Stay with the parts brand your General Motors vehicle came with and get the quality you know and trust with ACDelco Starters and Alternators. ACDelco replacement parts give you the peace of mind that the fit, form, and function is up to the high standards and specifications of General Motors. ACDelco Starter and Alternators are manufactured for many makes and models of GM cars and light duty trucks.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.