Zoro Homepage

Rod Kit-Strg Lnkg Inr Tie, 46A0965A

  • Mfr # 46A0965A

  • Zoro # G3321872


product price: $35.35
/ea

Key Features

Includes
Castle Nut Included
Type
Inner
Features
Overall Height (In.)
2.9
Fits Brand
Steering Tie Rod EndFits the following vehicles: 2001-2003 Toyota RAV4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46A0965A
Zoro #
G3321872
UPC #
808709092513
Country of Origin
Unknown

Dimensions

Overall Height (In.)
2.9
Width (in)
3.9
Length (in)
13.7
Tie Rod End Thread Diameter
0.591"

Details

Includes
Castle Nut Included
Type
Inner
Features
Fits Brand
Steering Tie Rod EndFits the following vehicles: 2001-2003 Toyota RAV4
Color
Black
Finish
Plain
Material
Steel
Weight
1.5
End 1 Gender
Male
End 2 Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.