Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod Kit-Strg Lnkg Otr Tie, 46A0971A

  • Mfr # 46A0971A

  • Zoro # G2143553


product price: $34.45
/ea

Key Features

Includes
Castle Nut Included
Type
Outer
Features
Superb strength for durability. Manufactured at ISO 9001-certified facilities to ensure consistent high quality. Consistent torque for smooth operation. Full ball stud. Low-friction double bearing for high impact resistance. Undergo extreme impact, wear, and fatigue testing to ensure quality and durability. Dust boot is installed and attached to reduce contamination, increase durability, and extend service life. Polyurethane dust boot resists cracking, splitting, dry rot, and corrosion. Greaseable design for long life. Coated for corrosion resistance
Fits Brand
Steering Tie Rod EndFits the following vehicles: 2000-2006 Volvo S80, 2001-2009 Volvo S60, 2001-2007 Volvo V70
Overall Height (In.)
2.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46A0971A
Zoro #
G2143553
UPC #
808709092544
Country of Origin
Unknown

Dimensions

Overall Height (In.)
2.81
Tie Rod End Thread Diameter
0.551"
Width (in)
3.69
Length (in)
10.12

Details

Includes
Castle Nut Included
Type
Outer
Features
Superb strength for durability. Manufactured at ISO 9001-certified facilities to ensure consistent high quality. Consistent torque for smooth operation. Full ball stud. Low-friction double bearing for high impact resistance. Undergo extreme impact, wear, and fatigue testing to ensure quality and durability. Dust boot is installed and attached to reduce contamination, increase durability, and extend service life. Polyurethane dust boot resists cracking, splitting, dry rot, and corrosion. Greaseable design for long life. Coated for corrosion resistance
Fits Brand
Steering Tie Rod EndFits the following vehicles: 2000-2006 Volvo S80, 2001-2009 Volvo S60, 2001-2007 Volvo V70
Color
Black
Weight
2
Material
Steel
Finish
Plain
End 1 Gender
Female
End 2 Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.