
Rod Kitstrg Lnkg Inr Tie, 46A0097A
Mfr # 46A0097A
Zoro # G2288532
product price: $25.69
/eaKey Features
Includes
Grease Fitting; Mounting Hardware
Type
Outer
Overall Height (In.)
1.7 in
Weight
0.9 lb
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46A0097A
Zoro #
G2288532
UPC #
808709577379
Country of Origin
Unknown
Dimensions
Overall Height (In.)
1.7 in
Length (in)
6 in
Width (in)
3.2 in
Details
Item
Outer Steering Tie Rod End
Includes
Grease Fitting; Mounting Hardware
Type
Outer
Weight
0.9 lb
Color
Natural
End 2 Gender
Male
End 1 Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.