Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod R/Axl Tie, 46A2247A

  • Mfr # 46A2247A

  • Zoro # G2163022


product price: $51.59
/ea

Key Features

Includes
Castle Nut Included
Features
Consistent torque for smooth steering and steering returnability. Full ball stud for smooth socket articulation. Polycloroprene (neoprene) dust boot is installed and attached to help reduce contamination, increase durability, and extends service life. Boot resists cracking, splitting, dry rot, and corrosion on most vehicle applications. Greaseable where applicable. Manufactured at ISO 9001-certified facilities to ensure consistent high quality. Some ACDelco Silver parts may have formerly appeared as ACDelco Advantage. Economical value with dependable quality. For General Motors vehicles as well as most makes and models
Type
Outer
Overall Height (In.)
3
Fits Brand
Steering Tie Rod EndFits the following vehicles: 2001-2002 Ford Explorer, 2002 Mercury Mountaineer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46A2247A
Zoro #
G2163022
UPC #
808709254379
Country of Origin
Unknown

Dimensions

Overall Height (In.)
3
Width (in)
4.25
Tie Rod End Thread Diameter
0.551"
Length (in)
27

Details

Includes
Castle Nut Included
Features
Consistent torque for smooth steering and steering returnability. Full ball stud for smooth socket articulation. Polycloroprene (neoprene) dust boot is installed and attached to help reduce contamination, increase durability, and extends service life. Boot resists cracking, splitting, dry rot, and corrosion on most vehicle applications. Greaseable where applicable. Manufactured at ISO 9001-certified facilities to ensure consistent high quality. Some ACDelco Silver parts may have formerly appeared as ACDelco Advantage. Economical value with dependable quality. For General Motors vehicles as well as most makes and models
Type
Outer
Fits Brand
Steering Tie Rod EndFits the following vehicles: 2001-2002 Ford Explorer, 2002 Mercury Mountaineer
Color
Black
Material
Steel
Weight
2.75
Finish
Painted
End 2 Gender
Male
End 1 Gender
Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.