Zoro Homepage

Seal-A/C Cmpr Press Rlf Vlv(O Ring), 15-30570

  • Mfr # 15-30570

  • Zoro # G2840491


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Color
Black
Material
Neoprene
Thickness (in)
0.070 Inch
Inside Diameter (in)
0.350 Inch
Rim Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-30570
Zoro #
G2840491
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (in)
0.070 Inch
Inside Diameter (in)
0.350 Inch

Details

Color
Black
Material
Neoprene
Rim Shape
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.